Add More Items
View All Quick Selects
Below you can add an image for 'metallic coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Peco Fasteners 1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc Plated
Total Availability: In Stock
Check local availability
Book Price
$0.70
Each
Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
$4,408.00
Per 100
Peco Fasteners 1/4-20 (3/4" Long) Hex Rod Coupling Nut Zinc Plated
$1.04
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
$1,597.99
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 40 Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
$3,190.55
Coupling, Combination, Zinc Die Cast, Size 1 Inch
$992.65
Conduit Pipe 21141000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,177.37
Conduit Pipe 21140700 Phoenix Conduit Coupling, Trade Size: 3/4 In, 1-1/4 In Outside Diameter, 4-1/4 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
$1,650.42
Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
$448.53
Set Screw Coupling, Combination, Zinc Die Cast, Size 3/4 Inch
$723.64
Conduit Pipe 21141300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 1-41/64 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
$2,661.21
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 30 Standard Package; 2 Inch Trade Size; Threaded End Type
$4,666.37
Non-Metallic Yellow Stud Bushing That Fits Into A 1 Inch Knockout, Sold In A Quantity Of 100.
$43.85
4IN SS304 Rigid Conduit, 10FT W/Coupling
Total Availability:
$19,891.87
This item is no longer available. Click to view alternate items.
3/4" Emt Steel Compression Couplings Raintight Usa
$3.85
1-1/4IN SS316 Rigid Conduit, 10FT W/Coupling
$6,185.52
1-1/2" Emt Steel Compression Couplings Usa
$1,783.97
1-1/4" Emt Steel Compression Couplings Usa
$1,225.98
1-1/2" Emt Steel Set Screw Coupling Usa
$1,376.92
3/4" Emt Steel Set Screw Coupling Usa
$389.98
20
Popularity
Default